Select Country and Language Canada / French
Changer de pays
EH4722-1 | PELCO

PELCO | EH4722-1 | Enclosure, Indoor. Medium Aluminum Rectangular Style with Front Hinged Lid and Rear Link-lock Latch. 120 V AC Thermostat Controlled 60 W Heater and 8 W Blower. 22 in. Length

  • Réf. fabricant EH4722-1
  • PART #294843
Duty Rating: MEDIUM
Environment Type: IN/OUT
Voltage/Current Type: 120 VAC

Enclosure, indoor. Medium aluminum rectangular style with front hinged lid and rear link-lock latch. 120 V AC thermostat controlled 60W heater and 8W blower. 22-inch length.

Must be a reseller to purchase this product

  • Designed for Indoor/Outdoor Applications
  • For Use with Fixed Mount or Pan/Tilt
  • Die-Cast and Extruded Aluminum Construction
  • Gas-Spring-Assisted, Forward-Opening Lid
  • Cable Entry Glands and Mounting Holes Located on Bottom of Enclosure
  • Special Options Iude 120 V AC Outlet and Preset Lens Wiring Harness
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires