Select Country and Language Canada / French
Changer de pays
EH4722L-2 | PELCO

PELCO | EH4722L-2 | Enclosure, Indoor. Medium Aluminum Rectangular Style with RediLINK Prewired Connector. 24 V AC Heater and Blower. Use with PT480 or PT780 Series Legacy Pan/Tilt. 22 in. Length

  • Réf. fabricant EH4722L-2
  • PART #294974
Duty Rating: MEDIUM
Environment Type: IN/OUT
Type: HOUSING
Voltage/Current Type: 24 VAC
Description

Enclosure, indoor. Medium aluminum rectangular style with RediLINK pre-wired connector. 24 V AC heater and blower. Use with PT480 or PT780 series Legacy pan/tilt. 22-inch length

Must be a reseller to purchase this product

This part is discontinued supplier with no suggested replacement.

Caractéristiques
  • Designed for Indoor/Outdoor Applications
  • For Use with Fixed Mount or Pan/Tilt
  • Die-Cast and Extruded Aluminum Construction
  • Gas-Spring-Assisted, Forward-Opening Lid
  • Cable Entry Glands and Mounting Holes Located on Bottom of Enclosure
  • Special Options Iude 120 V AC Outlet and Preset Lens Wiring Harness
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires