Select Country and Language Canada / French
Changer de pays
EH5723 | PELCO

PELCO | EH5723 | Enclosure, Environmental. Large Aluminum Rectangular Style with Front Hinged Lid and Rear Link-lock Latch. 23 in. Length

  • Réf. fabricant EH5723
  • PART #294718
Duty Rating: HEAVY
Environment Type: IN/OUT
Mounting Type: PEDESTAL
Type: HOUSING
Description

Enclosure, environmental. Enclosure, environmental. Large aluminum rectangular style with front hinged lid and rear link-lock latch. 23-inch length.

Must be a reseller to purchase this product

Caractéristiques
  • All-Aluminum Construction
  • Gas-Spring-Assisted, Forward-Opening Lid
  • Cable Entry Glands and Mounting Holes Located on Bottom of Enclosure
  • Link-Lock Latches for Security
  • Designed for Indoor/Outdoor Applications
  • For Use with Fixed Mount or Pan/Tilt
  • Spe Options Include 120 V AC Outlet, Preset Lens Wiring Harness, and Window Wiper
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires