Select Country and Language Canada / French
Changer de pays

PELCO | EH8000RKIT | Dry Nitrogen Recharging Kit for the EH8100 or EH8106L Pressurized Enclosure Series. Non Returnable

  • Réf. fabricant EH8000RKIT
  • PART #295016
Environment Type: OUTDOOR
Special Property: NITROGEN SEALED

Dry Nitrogen Recharging Kit for the EH8100 or EH8106L pressurized enclosure series. Non Returnable.

Must be a reseller to purchase this product

  • Pressurized to 8 psig (55 kPa)
  • Solid-State Sensors for Internal Temperature, Pressure, and Dew Point
  • On-Demand Environmental Status Display for Internal Temperature, Pressure, and Dew Point
  • On-Screen Alert Modes
  • On-Screen Programmable Menus for Pan/Tt, Camera, and Sensor Alert Settings
  • Built-in Back Box Memory
  • Integrated Passive UTP Circuit
  • 2 Auxiliary Outputs and 7 Alarm Inputs
  • Environmental Pendant Style Back Box
  • Stainless Steel Construction
  • Meets NEMA Type 6P and IP67 Standards
  • Compatible 29X and 36X Spectra IV SE Dome Drives
  • Built-in Power Line Surge and Limited Lightning Protection
  • Fiber Optic Feedthrough Models Available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires