Select Country and Language Canada / French
Changer de pays
EH8106L | PELCO

PELCO | EH8106L | Enclosure, Environmental, Pressurized. Aluminum, 6 in. Inside Diameter. with Removable Rear Plate, Lens Preset Capabilities, Heaters. RediLINK Prewired Connectors. Use with Legacy PT780 Pan/Tilt. 20 in. Length

  • Réf. fabricant EH8106L
  • PART #298299
Environment Type: OUTDOOR
Mounting Type: WALL/PEDESTAL
Special Property: PRESSURIZED
Type: HOUSING
Voltage/Current Type: 120 VAC
Description

Enclosure, environmental, pressurized. Aluminum, 6-inch inside diameter. w/ removable rear plate, lens preset capabilities, heaters. RediLINK pre-wired connectors. Use w/ Legacy PT780 pan/tilt. 20-inch length.

Must be a reseller to purchase this product

Caractéristiques
  • 4- or 6-Inch Diameter
  • For Use with Cameras with Fixed Focal Length or Motorized Lenses
  • Indoor/Outdoor Applications
  • For Use with Fixed Mount or Pan/Tilt
  • Meets NEMA Type 6 and IP67 Standards
  • Thermostat Controlled Heater(s), Standard Feature
  • Easy Acceor Service and Installation
  • Legacy -Compatible Version Available (EH8106L Only)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires