Select Country and Language Canada / French
Changer de pays
EHX6E-16 | PELCO

PELCO | EHX6E-16 | Enclosure, Explosion-proof, Dust-tight and Waterproof. Aluminum with Removable Rear Plate. Two Explosion-proof Sealable Fittings Supplied. 6 in. Diameter and 16 in. Length. IP66 Rated

  • Réf. fabricant EHX6E-16
  • PART #298727
Duty Rating: HEAVY
Environment Type: OUTDOOR
Special Property: EXPLOSION-PROOF
Type: HOUSING
Description

Enclosure, explosion-proof, dust-tight and waterproof. Aluminum with removable rear plate. Two explosion-proof sealable fittings supplied. 6-inch diameter and 16-inch length. IP66 rated.

Must be a reseller to purchase this product

Caractéristiques
  • Aluminum Construction
  • Adjustable Mounting Cradle
  • Available in 4-inch (10.16 cm), 6-inch (15.24 cm) and 8-inch (20.32 cm) Diameters
  • For use in a Variety of Harsh and Hazardous Environments, including Marine Environments
  • Meets NEMA Type 4X and IP66 Staards
  • Use with Fixed Mount or Explosion proof Pan/ Tilt
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires