Select Country and Language Canada / French
Changer de pays
EHXM3036-7 | PELCO

PELCO | EHXM3036-7 | ExSite Series Integrated Explosionproof NTSC 36X Standard Fixed Camera System With IOP Camera and Optional Wiper, 768 X 494, 3.3 - 119 mm Optical Lens, Day/Night, 1/4 Progressive Scan CCD Sensor, Video: H.264, MPEG-4, MJPEG

  • Réf. fabricant EHXM3036-7
  • PART #523384
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 768 X 494
Signal Process: IP
Caractéristiques
  • Electropolished 316L stainless steel construction; Upright or inverted installation
  • Manual 200 deg pan and 180 deg tilt adjustments; Receiver and enclosure with integrated optics package (IOP)
  • For use in a variety of harsh and/or hazardous environments, including marine environments
  • 2 autofocus high resolution integrated camera/optics packages - 36X Day/Night, 128X wide dynamic range, motion detection, and 540 TVL horizontal resolution; multilingual on-screen menus; password protection; autofo cus with manual override; configurable camera settings; auto iris with manual override
  • Integral multiprotocol receiver/drive; Designed for minimal maintenance; Password protection
  • On-board connector for - Pelco VC-UTP video connector; Pelco TXB series translator boards for use with hernis and other protocols; Pelco FS85011A and third-party fiber optic transmitters
  • Microprocessor controlled heater and defroster; 6 ft pigtail wire harness with connections for power, video, alarm inputs, and auxi liary outputs
  • 2.9/4.2/5.8 sec zoom speed; Automatic with manual override focus; Internal/AC line lock, phase adjustable using remote control, V-Sync
  • Automatic iris control with manual override; automatic/OFF gain control
  • 31.1 square Inch Effectie Projected Area (EPA)
  • Integral multiprotocol receiver/driver; Quick and easy installation
  • Configurable locations of labels and on-screen displays; Built-in menu system for setup of configurable functions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires