Select Country and Language Canada / French
Changer de pays
EHXM31 | PELCO

PELCO | EHXM31 | Explosionproof Camera Enclosure

  • Réf. fabricant EHXM31
  • PART #560058
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: WALL/PEDESTAL
Special Property: EXPLOSION-PROOF
Type: HOUSING
Description

Designed to meet rigorous requirements of explosionproof and dust-ignitionproof electrical equipment for installation and use in hazardous locations.

Must be a reseller to purchase this product

Caractéristiques
  • For Use in a Variety of Harsh and/or Hazardous Environments, including Marine Environments
  • Electropolished 316L Stainless Steel Construction
  • Upright or Inverted Operation
  • Both Fixed and Pan/Tilt Options
  • Autofocus, High Resolution Integrated Optics Paage (IOP) with 36X Day/Night, Motion Detection, and 540 TVL Horizontal Resolution
  • Multilingual On-Screen Menus
  • Password Protection
  • Configurable Camera Settings
  • On-Screen Compass, Tilt, and Zoom Display
  • Quick and Easy Installation
  • Reliable, MaintenaFree Brushless DC Stepper Motor and Timing Belt Transmissions for Smooth and Accurate Positioning
  • 2-Year Continuous-Duty Warranty
  • Sun Shroud, Heater/Window Defroster, and Blower All Standard
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires