Select Country and Language Canada / French
Changer de pays
EHXM3136-7 | PELCO

PELCO | EHXM3136-7 | ExSite Explosionproof Camera System, 100-240 V AC, Day/Night, 36x Optical and 10x Digital Zoom, 470 Line Color Camera, Low Light, NTSC, with Wiper

  • Réf. fabricant EHXM3136-7
  • PART #560060
Environment: OUTDOOR
PoE: NO
Position Type: FIXED
Resolution: 470 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

Caractéristiques
  • For Use in a Variety of Harsh and/or Hazardous Environments, including Marine Environments
  • Electropolished 316L Stainless Steel Construction
  • Upright or Inverted Operation
  • Both Fixed and Pan/Tilt Options
  • Autofocus, High Resolution Integrated Optics Paage (IOP) with 36X Day/Night, Motion Detection, and 540 TVL Horizontal Resolution
  • Multilingual On-Screen Menus
  • Password Protection
  • Configurable Camera Settings
  • On-Screen Compass, Tilt, and Zoom Display
  • Quick and Easy Installation
  • Reliable, MaintenaFree Brushless DC Stepper Motor and Timing Belt Transmissions for Smooth and Accurate Positioning
  • 2-Year Continuous-Duty Warranty
  • Sun Shroud, Heater/Window Defroster, and Blower All Standard
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires