Select Country and Language Canada / French
Changer de pays

PELCO | EHXME136-7 | ExSite EX/ATEX H.264 Fixed 100/240 V 36x Wiper NTSC

  • Réf. fabricant EHXME136-7
  • PART #562041
Compression Type: H.264
Environment: OUTDOOR
Position Type: FIXED
Resolution: 540 TVL
Signal Process: IP

Must be a reseller to purchase this product

  • Ability to Control and Monitor Video Over IPv4 and IPv6 Networks
  • H.264, MPEG-4, and MJPEG Compression
  • Supported Protocols: TCP/IP, UDP/IP (Unicast, Multicast IGMP), UPnP, DNS, DHCP, RTP, RTSP, NTP, IPv4, SNMP, QoS, HTTP, HTTPS, LDAP (client), SSH, SSL, SMTP, FTP, mDNS (Bonjour), and 802.1x (EAP)
  • Electropolished 316L Stainless Steel Construction
  • Upright or Inverted Operation
  • Manual 200 Pan and 180 Tilt Adjustments
  • 2 Autofocus, High Resolution Integrated Optic Options
  • Multilingual On-Screen Menusssword Protection
  • Configurable Camera Settings
  • On-Screen Zoom Display
  • For Use in a Variety of Harsh and Hazardous Environments, Including Marine Environments
  • Up to 2 Simultaneous Video Streams
  • Web Viewing, up to 16 Cameras Simultaneously
  • Open IP Strds
  • ONVIF v1.02 Conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires