Select Country and Language Canada / French
Changer de pays
EIR-EXTEND | B+B SMARTWORX

B+B SMARTWORX | EIR-EXTEND | DIN Rail Ethernet Copper Extender (no power supply included). Sold in single packs - two required per system

  • Réf. fabricant EIR-EXTEND
  • PART #523475
Type: ETHERNET SWITCH (UNMANAGED)
Description

The EIR-EXTEND is a point-to-point Ethernet Extender designed to operate in harsh environments. Functioning at temperatures from -40C to 75C, it has been tested for functional operation up to 85C. Using existing copper wire runs, it allows the extension of Ethernet signals.

Caractéristiques
  • Redundant power inputs
  • Wide operating temperature
  • Extend Ethernet up to 6232 ft. (1.9 km) over standard copper wires
  • Ethernet port: RJ45 10/100Mbps
  • Full/Half-duplex, Auto-negotiation / Auto-MDI/MDX
  • Ethernet extend port: RJ11 50Mbps full duplex VDSL/CUL Class 1/Division 2 Groups A, B, C, D
  • NEMA TS2
Applications

The EIR-EXTEND is the perfect solution for installing Ethernet connectivity on the factory floor. Used in pairs, configuration is easy. Configure one unit as the local device, and the other one as the remote device. External power supplies are required (not included).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires