Select Country and Language Canada / French
Changer de pays
EIR-EXTEND-C | B+B SMARTWORX

B+B SMARTWORX | EIR-EXTEND-C | Hardened 10/100 BASE-TX Ethernet Copper Extender Over Coaxial Cable

  • Réf. fabricant EIR-EXTEND-C
  • PART #523477
Type: MEDIA CONVERTER
Description

The EIR-EXTEND-C is a point-to-point Ethernet Extender designed to operate in harsh environments making use of existing coaxial cable. Ethernet connections can be made up 8,530 feet using existing coaxial cable. The Ethernet Extender fully complies with IEEE 802.3 10BaseT and IEEE 802.3u 100BaseTX standards. The EIR-EXTEND-C functions at temperatures ranging from -40C to 75C (-40F to 167F) and is tested for functional operation at -40C to 85C (-40F to 185F).

Caractéristiques
  • One 10/100Base TX (TX) Ethernet port with RJ45 connector
  • Auto negotiation of speed and duplex mode on TX port
  • Auto MDI/MDIX on Ethernet port
  • IEEE 802.3 10BaseT and IEEE 802.3u 100BaseTX compliant
  • Line port uses BNC connector or F-Type connector
  • Linert link is full-duplex up to 85Mbps over existing coaxial cable
  • One DIP switch for configuring local or remote mode
  • Status LED's for monitoring and connection status
  • Redundant power inputs with Terminal Block and DC Jack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires