Select Country and Language Canada / French
Changer de pays
EIR-M-SC | B+B SMARTWORX

B+B SMARTWORX | EIR-M-SC | Ethernet media converter multimode, 10/100 TO 100FX MM WITH SC

  • Réf. fabricant EIR-M-SC
  • PART #606550
Rating: IP20
Type: MEDIA CONVERTER
Description

Media converters convert twisted pair copper signals to fiber optic signals. LANs can be extended beyond the normal 100 meter limit up to 2km with multimode fiber and up to 20km with single-mode fiber. Since your data is traveling via fiber, it is protected from ground loop problems and electrical interference present along the cable run.

Caractéristiques
  • Class 1/Division 2
  • NEMA TS1/TS2 requirements for traffic control equipment
  • IEC61000-6-2 EMC generic standard immunity for industrial environments
  • Rugged DIN rail metal cases (panel mount kit available)
  • Wide temperature range ( -34C to +74C)
  • Alaror
Applications

Extension of LAN distances make it possible to communicate with remotely located Ethernet enabled devices. The application could be as simple as getting data from one end of the warehouse to the other, tying two buildings together, enabling communications on a tank farm, or monitoring a SCADA system at a waste water plant.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires