Select Country and Language Canada / French
Changer de pays
EIR608-2SFP | B+B SMARTWORX

B+B SMARTWORX | EIR608-2SFP | Ethernet Managed Switch, 6+(2)-Port 10/100/1000BaseTX, (2) 100/1000Base SFP Slots

  • Réf. fabricant EIR608-2SFP
  • PART #523896
Type: ETHERNET SWITCH (MANAGED)
Description

The Elinx(TM) EIR608-xSFP series Industrial Gigabit Managed Ethernet Switches provide powerful functionality in a small package Designed for industrial applications, these switches contain all the standard features of other switches, such at IGMP Snoop ing, Port Based VLAN, 802.1Q Tag VLAN, RJ45 automatic MDI/MDI-X, auto negotiation, store and forward switching, STP, RSTP, Web Based Management, Ingress Packet Filtering, and Egress Rate Control.

Caractéristiques
  • X-Ring automatic recovery
  • Up to 8 10/100/1000TX RJ45 ports with MDI/MDI-X
  • (2 or 4) 100/1000 SFP ports
  • Dual 12 to 48 V DC power inputs
  • Relay alarm output
  • DIN Rail or Panel Mount Option Included
  • Automatic e-mail notification for system ev, CLI, or web management
  • Port mirror and port trunk with LACP
Applications

These managed switches also come with important industrial features to ensure reliability in an industrial application. X-Ring technology with coupling ring and dual homing allows automatic recovery in less than 300 MS. Dual power inputs ensure reliability. A relay alarm output for port failure notification. DIN Rail and Panel Mounting options on the same IP30 case. Another important feature is automatic e-mail notification for system events such as a cold start, change in network topology, power status or SNMP authentication failure. The EIR608-xSFP is also Gigabit capable and comes with 2 or 4 SFP ports which allow the addition of fiber optic ports.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires