Select Country and Language Canada / French
Changer de pays
EIR608-4SFP | B+B SMARTWORX

B+B SMARTWORX | EIR608-4SFP | Ethernet Managed Switch, 4-Port 10/100/1000BaseTX, 4-Port 100/1000Base SFP Slots

  • Réf. fabricant EIR608-4SFP
  • PART #523465
Type: ETHERNET SWITCH (MANAGED)
Caractéristiques
  • X-Ring automatic recovery
  • Up to 8 10/100/1000TX RJ45 ports with MDI/MDI-X
  • (2 or 4) 100/1000 SFP ports
  • Dual 12 to 48 V DC power inputs
  • Relay alarm output
  • DIN Rail or Panel Mount Option Included
  • Automatic e-mail notification for system MP, CLI, or web management
  • Port mirror and port trunk with LACP
Applications

The Elinx(TM) EIR608-xSFP series Industrial Gigabit Managed Ethernet Switches provide powerful functionality in a small package. Designed for industrial applications, these switches contain all the standard features of other switches, such at IGMP Snoo ping, Port Based VLAN, 802.1Q Tag
VLAN, RJ45 automatic MDI/MDI-X, auto negotiation, store and forward switching, STP, RSTP, Web Based Management, Ingress Packet Filtering, and Egress Rate Control.
These managed switches also come with important industrial features to ensure reliability in an industrial application.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires