Select Country and Language Canada / French
Changer de pays
EIRP-EXTEND | B+B SMARTWORX

B+B SMARTWORX | EIRP-EXTEND | PoE Plus DIN Rail Mount Ethernet Extender

  • Réf. fabricant EIRP-EXTEND
  • PART #523489
Type: ETHERNET SWITCH (UNMANAGED)
Description

Extending Ethernet to allow the PoE+ port to reach IP cameras, IP phones, and Ethernet connected control devices is simple and reliable with B&B Electronics' Ethernet Extenders. The EIRP series extenders offer built-in PoE+ technology which allows the end device, such as an IP camera, to be powered directly from the extended Ethernet port.

Caractéristiques
  • IEEE802.3at 30W PoE + /PSE power for last mile applications
  • Complies with UL508 and NEMA TS1 & TS2 Environmental requirements for Traffic control equipment
  • Complies with IEC61000-6-2 EMC Generic standard immunity for Heavy Industrial environment Redundant 24 or 48 V DC Power Inputs
  • Wide Operating Temperature
  • Extend Ethernet up to 6232 ft (1.9 km) over standard copper wires
  • Ethernet Port: PoE Plus + RJ45 10/100Mbps Full/Half-duplex, Auto-negotiation / Auto-MDI/MDX
  • Ethernet Extend 1 RJ11 and terminal block 50Mbps Full Duplex VDSL
  • Extender port compatible with EIS-Extend, EIR-Extend-x, EIRM-Extend-x
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires