Select Country and Language Canada / French
Changer de pays
EIS-M-SC | B+B SMARTWORX

B+B SMARTWORX | EIS-M-SC | Media converter, 10/100 TO 100FX MM with SC multimode industrial EIR-x-Sx Series

  • Réf. fabricant EIS-M-SC
  • PART #606552
Rating: IP20
Type: MEDIA CONVERTER
Description

Media converters do more than just convert copper Ethernet signals to fiber. They allow your LAN to be extended beyond the normal 100 meter limit. By using a pair of media converters, LANs can be extended up to 2km with multimode fiber and up to 20km with single-mode fiber. Since your data is traveling via fiber, it's protected from ground loop problems and electrical interference present along the cable run.
The economical EIS series media converters are stand-alone products that come with a power supply or can be mounted in a 19 inch rack chassis. The optional rack system holds up to 16 of the EIS products and includes one power supply to power installed EIS models via the backplane.

Caractéristiques
  • 128K bits buffer memory
  • DIP switch configuration for "Link-Fault-Pass-Through" speed
  • Duplex mode 10/100Mbps-Full/Half-duplex
  • Auto-negotiation, Auto-MDI/MDIX
  • Full wire-speed forwarding rate
  • Ships with 12 V DC external power supply
  • 0C to to +113F)
Applications

Extension of LAN distances make it possible to communicate with remotely located Ethernet enabled devices. The application could be as simple as getting data from one end of the warehouse to the other, tying two buildings together, enabling communications on a tank farm, or monitoring a SCADA system at a waste water plant.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires