Select Country and Language Canada / French
Changer de pays
EIS2-EXTEND | B+B SMARTWORX

B+B SMARTWORX | EIS2-EXTEND | Industrial 10/100 Base-TX Ethernet Copper Extender, sold in single packs - two required per system

  • Réf. fabricant EIS2-EXTEND
  • PART #523491
Type: MEDIA CONVERTER
Description

The model EIS-EXTEND extends your copper Ethernet connections up to 1900 meters (6200 feet) over twisted pair wire. The Ethernet Extender fully complies with IEEE 802.3 10BaseT and IEEE 802.3u 100BaseTX standards. Two EIS-EXTEND models are required for the Ethernet extension, (one at each end of your extension points). This product can be used with included power supply or in the EIS-RACK-16, 19-inch rack mount chassis used to house up to 16 EIS-EXTEND units.

Caractéristiques
  • Extend Ethernet Copper up to 1900 meters (6200 feet) over existing copper wire (common copper, telephone, Cat5e)
  • One 10/100Base TX (TX) Ethernet port with RJ45 connector
  • Auto negotiation of speed and duplex mode on TX port
  • Auto MDIX on Ethernet port
  • IEEE 802.3 10BaseT and IEEE 802.3u 100BaseTX compliant
  • Line port uses common RJ11 connector
  • Line port auto senses the speed of 1/3/5/10/15/20/25/30/50Mbps
  • One DIP switch for configuring local or remote mode
  • Status LED's for speed, monitoring anonnection status
  • External AC to DC power adapter included
  • Used as a stand-alone device or with a 19-inch rack chassis
  • Hot-swappable when used in 19 inch rack chassis
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires