Select Country and Language Canada / French
Changer de pays
EJBX1 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | EJBX1 | ATEX / IECEx Ex d IIB+H2 Flameproof Encl., Material: SS Type 316

  • Réf. fabricant EJBX1
  • PART #652070
Caractéristiques
  • AISI 316L stainless steel enclosure with stainless steel bolts and screws for superior corrosion resistance
  • High temperature-resistant silicone gasket provides IP66 / 67 rating
  • Welded mounting brackets for easy installation
  • Internal mounting panel
  • Bo and cover can be drilled and threaded according to customers' specifications
  • Internal and external earth screws