Select Country and Language Canada / French
Changer de pays

GREENLEE | EK210L11 | Crimp Tool, Bat 1.5T 120V Charger

  • Réf. fabricant EK210L11
  • PART #310715
Power Input: NONE
Product Type: CRIMPER - CABLE
Tool Capacity: NONE
Voltage: NONE

Battery : 18 V, 1.5 AMP-HR Lithium-Ion; Battery Charge Time : 30 MINT; Capacity : Kwik Cycle 9 Die Sets; Crimp Cycle Time : 2 S; Crimping Force : 2900.000 LB (13.000 KN); Estimated Cycles per Charge : 400; Overall Length : 12-3/4 IN (324.000 MM); Replacement Part : 52177 UPC 52177 18 V 1.5 AMP-HR Li-ion Battery, 25752 UPC 25752 Carrying Case, 52178 UPC 52178 120 V Charger, 52179 UPC52179 12 V Charger, 52180 UPC52180 230 V Charger; Rotation : 350 DEG; Sub Brand : Gator; Type : Terminal; Weight : 3-1/2 LB (1.600 KG); Width : 2-7/8 IN (73.000 MM)

  • Intelligent Crimping SystemTechnology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visualand audible alert if theforceis below specifications
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • In line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Crimping head rotates 350
  • Tools automatically retract when the crimping or cuttingcycle is complete
  • Overmolded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminatesdark work areas10~ Greenlee battery-powered crimping tools now use bio-degradable oil11~ Smart chargers control the charging current, charging voltage and battery temperatureto maximize battery life12~ Uses all Kwik Cycle 9 crimping dies13~ Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapterin place of batteries and charger
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires