Select Country and Language Canada / French
Changer de pays
EKX-12 | ELECTRO-VOICE

ELECTRO-VOICE | EKX-12 | Passive 12 in. 2-way Speaker, 1400 W (Peak), Delivers Up to 131 dB SPL, Lightweight, Compact 15-mm Wood Enclosure, Durable EVCoat Finish, Aluminum Pole-mounts, and All-metal Handles

  • Réf. fabricant EKX-12
  • PART #708989
Type: SPEAKER
Description

EV's award-winning industrial design - with robust wood enclosures and durable EVCoat finish - ensures that EKX speakers look as great as they sound. EKX-12 delivers up to 131 dB SPL utilizing high-sensitivity transducers designed and engineered by EV (12-inch EVS-12M woofer coupled with a DH-1M 1-inch titanium compression driver). EKX passive models are ideal for portable and installed applications, with lightweight and compact 15-mm wood enclosures with internal bracing, durable EVCoat finish, eig ht (8) M10 threaded mounting points, aluminum pole-mounts, and all-metal handles.

Must be a reseller to purchase this product.

Caractéristiques
  • 1400 W (peak), 131 dB peak SPL utilizing high-sensitivity transducers designed and engineered by EV
  • EV-patented Signal Synchronized Transducers (SST) waveguide design provides precise and consistent coverage
  • Lightweight, compact 15-mm wood enclosure with internal bracing, and durable EVCoat finish
  • Eight M10 threaded mounting points, aluminum pole mounts, and all-metal handles
  • 90º x 60º pattern for best coverage on mid-size stages. 40º monitor angle with rubber feet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires