Select Country and Language Canada / French
Changer de pays
EKX-12P-US | ELECTRO-VOICE

ELECTRO-VOICE | EKX-12P-US | Powered 12 in. 2-way Speaker, High-efficiency Class-D Power Amplifiers (up to 1500 W), Integrated QuickSmartDSP, Delivers Up to 132 dB SPL, Intelligent Thermal Management

  • Réf. fabricant EKX-12P-US
  • PART #708993
Type: SPEAKER
Description

EKX-12P features high-efficiency Class-D power amplifiers (up to 1500 W) with integrated QuickSmartDSP, and delivers up to 132 dB SPL utilizing high-sensitivity transducers designed and engineered by EV (12-inch EVS-12M woofer coupled with a DH-1M 1-in ch titanium compression driver). The EKX amplifier incorporates intelligent thermal management (with a variable-speed fan controlled by multiple onboard sensors) which ensures superior performance and reliability in demanding environmental conditions.

Must be a reseller to purchase this product.

Caractéristiques
  • QuickSmartDSP features best-in-class processing, EV's signature single-knob user interface, and intuitive menu navigation via LCD
  • High-efficiency 1500 W Class D power amplifier delivers up to 132 dB peak SPL on the EKX-12P via high-sensitivity transduc ers designed and engineered by EV
  • Intelligent thermal management with a variable-speed fan controlled by multiple onboard sensors, ensuring superior performance and reliability in demanding environmental conditions
  • EV-patented Signal Synchronized Transducers (SST) waveguide design provides precise and consistent coverage
  • Lightweight, compact 15-mm wood enclosure with internal bracing, durable EVCoat finish, eight M10 threaded mounting points, aluminum pole mounts, and all-metal handles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires