Select Country and Language Canada / French
Changer de pays
EKX-18S | ELECTRO-VOICE

ELECTRO-VOICE | EKX-18S | Passive 18 in. Subwoofer, 1600 W (Peak), Delivers Up to 134 dB SPL, Lightweight, Compact 15-mm Wood Enclosure, Durable EVCoat Finish, Aluminum Pole-mounts, and All-metal Handles

  • Réf. fabricant EKX-18S
  • PART #708992
Type: SPEAKER
Description

EKX-18S delivers up to 134 dB SPL utilizing high-sensitivity transducers designed and engineered by EV (18-inch EVS-18C subwoofer). EKX passive models are ideal for portable and installed applications, with lightweight and compact 15-mm wood enclosures with internal bracing, durable EVCoat finish, aluminum pole-mounts, and all-metal handles.

Must be a reseller to purchase this product.

Caractéristiques
  • 1600 W (peak), 134 dB SPL utilizing high-sensitivity
  • transducers designed and engineered by EV
  • Lightweight, compact 15-mm wood enclosure with internal bracing and durable EVCoat finish
  • Large slot ports for low distortion and excellent
  • bass extensionÔo (2) metal grille reinforcement bars
  • M20 threaded pole mount plate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires