Select Country and Language Canada / French
Changer de pays
EKX-18SP-US | ELECTRO-VOICE

ELECTRO-VOICE | EKX-18SP-US | Powered 18 in. Subwoofer, High-efficiency Class-D Power Amplifiers (Up to 1300 W), Integrated QuickSmartDSP, Delivers Up to 134 dB SPL, Intelligent Thermal Management

  • Réf. fabricant EKX-18SP-US
  • PART #708996
Type: SPEAKER
Description

EKX-18SP features high-efficiency Class-D power amplifiers (up to 1300 W) with integrated QuickSmartDSP, and delivers up to 134 dB SPL utilizing high-sensitivity transducers designed and engineered by EV (18-inch EVS-18C subwoofer). The EKX amplifier i ncorporates intelligent thermal management (with a variable-speed fan controlled by multiple onboard sensors) which ensures superior performance and reliability in demanding environmental conditions.

Must be a reseller to purchase this product.

Caractéristiques
  • QuickSmartDSP features best-in-class processing, EV's signature single-knob user interface, and intuitive menu navigation via LCD
  • Cardioid Control Technology allows output to be steered towards the audience with up to 35 dB reduction on stage when mult iple subs are deployed
  • High-efficiency 1300 W Class-D power amplifier delivers up to 134 dB SPL utilizing high-sensitivity transducers designed and engineered by EV
  • Intelligent thermal management with a variable-speed fan controlled by multiple onboard sensors
  • Two (2) XLR outputs for easy system expansion to additional loudspeakers or subwoofers
  • Large slot ports for low distortion and excellent bass extension
  • Two (2) metal grille reinforcement bar
  • M20 threaded pole mount plate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires