Select Country and Language Canada / French
Changer de pays
EM1015U | PELCO

PELCO | EM1015U | Medium-duty Ceiling/Pedestal Mount, 15 in. Height, with Adjustable Swivel Head and Cable Feed-Through Hole. Supports up to 40 lb. for Enclosures with 2 in. Mounting Hole Pattern

  • Réf. fabricant EM1015U
  • PART #294444
Duty Rating: MEDIUM
Environment Type: IN/OUT
Mounting Type: CEILING/PEDESTAL
Type: HOUSING MOUNT
Description

Medium-duty ceiling/pedestal mount, 15-inch height, with adjustable swivel head and cable feedthrough hole. Supports up to 40 lbs. For enclosures with 2-inch mounting hole pattern.

Must be a reseller to purchase this product

Caractéristiques
  • Low Profile, Large "Wedge" Style
  • Tamper Resistant
  • Designed for Use with Large Format Cameras
  • Can Be Installed in Fixed or Dropped (False) Ceilings
  • Hinged Door Opens for Convenient Access to Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires