Select Country and Language Canada / French
Changer de pays
EM2400 | PELCO

PELCO | EM2400 | Light-duty Wall Mount with Cable Feed-Through Hole and Manually Adjustable Swivel Head. Use with EH3010/EH3014 or EH4010/EH4014/EH4018 Enclosures and Light- to Medium-weight Cameras

  • Réf. fabricant EM2400
  • PART #232935
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: WALL

Light-duty wall mount with cable feedthrough hole and manually adjustable swivel head. Use with EH3010/EH3014 or EH4010/EH4014/EH4018 enclosures and light- to medium-weight cameras.

Must be a reseller to purchase this product

  • Light Duty Wall Mount
  • Adjustable Head
  • Supports up to 20 lb (9.07 kg)
  • Accommodates EH4000 Series Enclosures and Light- to Medium- Weight Cameras
  • Cable Feedthrough Hole Conceals Wiring
  • Can be Adapted for Pole Mount Applications with Use of PA101 Adapt
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires