Select Country and Language Canada / French
Changer de pays
EM4400 | PELCO

PELCO | EM4400 | Light-duty Wall Mount with Manually Adjustable Swivel Head and Cable Feed-Through Hole. Use with EH3010/EH3014 or Cameras. Supports up to 15 lb.

  • Réf. fabricant EM4400
  • PART #294409
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: WALL
Type: CAMERA MOUNT
Description

Light-duty wall mount with manually adjustable swivel head and cable feedthrough hole. Use with EH3010/EH3014 or cameras. Supports up to 15 lbs.

Must be a reseller to purchase this product

Caractéristiques
  • Ceiling or Wall Mounting
  • Choose from Swivel Head or Adjustable Tilt Table Models
  • Cable Feedthrough Hole
  • CM4450/EM4450 for Use with Cameras Only
  • CM4400/EM4400 Can Also Be Used with Light-Weight Enclosures
  • CM4400/EM4400 Support up to 15 Pounds (6.75 k CM4450/ EM4450 Support up to 7 Pounds (3.15 kg)
  • EM4400 and EM4450 can be Mounted to a Single-Outlet, Standard Junction Box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires