Select Country and Language Canada / French
Changer de pays
EMB-BK | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | EMB-BK | EMB - 36", Black Anodized

  • Réf. fabricant EMB-BK
  • PART #CS466152
Finish: 335 BLACK ANODIZED
Function: SWITCH ONLY
Input Voltage: 12 OR 24V DC
Locking State: FAIL-SAFE (POWER TO LOCK)
Product Type: SWITCHED PUSHBAR
Rail Length - Inches: 36 INCHES
Sales Category: ELECTRIC DEVICE
Switches: SINGLE SWITCH
Caractéristiques
  • Low profile design requires only 1/4" [6.4 mm] movement for activation
  • Can be field cut to accommodate non-standard openings up to 48" [1219.2 mm]
  • Uses same mounting pattern as the TSB and DSB
  • Direct retrofit for some competitor footprints
  • Mechanicaaction activates a DPDT 5A rated output to allow free egress or initiate an exit delay timer
  • Redundant switches ensure reliable, fault-tolerant operation
  • All metal construction
  • 16 ft [4.88m] 22AWG 6 conductor cable and armored door cord included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires