Select Country and Language Canada / French
Changer de pays
EMC-240B | VERTIV

VERTIV | EMC-240B | Surge Protector for AC distribution Panel Circuits or 120V Power Supplies Feeding Sensitive Electronic Equipment

  • Réf. fabricant EMC-240B
  • PART #528898
Number of Outlets: OTHER
Description

The EMC-240B surge suppressor is designed to protect AC distribution panel circuits or 120V power supplies feeding sensitive electronic equipment. Electrically, the unit incorporates MOV and thermal fusing technology. The EMC 240B is designed to be ins talled in parallel on standard single phase 120 V AC (L,N,G) circuits.

Caractéristiques
  • Operating Voltage: 120/240 V AC
  • Total Peak Surge Current: 80 kA (8 x 20 us)
  • Location Type: Type 2
  • I-Nominal (In): 3 kA
  • Operating Frequency: 47-63 Hz
  • EMI Attenuation (100 kHz to 100 MHz): > 40 dB
  • SPD Technology: Metal Oxide Varistors (MOVs) Ôs of Protection: Line-to-Line, Line-to-Neutral
  • Status Indication: Power On & MOVs functional
  • Connection Type: Wire Leads
  • Fault Current Rating: 42 kAIC
  • Operating Temperature: -40C to +85C
  • Dimensions (Inches): 4.6H x 2.2W x 2.8L
  • Weight: 13.5 Certifications: UL 1449 3rd Edition Listed
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires