Select Country and Language Canada / French
Changer de pays
ENC766SH | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ENC766SH | SOHO Cabinet for Small Office and Home Office

  • Réf. fabricant ENC766SH
  • PART #345883
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 23.60"
Overall Height: 26.21"
Overall Width: 23.63"
Rack Units: 11U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Description

SOHO Cabinets are designed to house servers, networking equipment and phone and voice mail equipment under a desktop.

Caractéristiques
  • Front door has locking handle
  • Doors are hinged left and removable
  • Same key provides access to all doors and side panels
  • Fan cutouts with finger guards on upper half of rear door
  • Rear door and side panels have quarter-turn key-locking latches
  • Open bawith slotted vents includes casters
  • Adjustable gland plate with strain relief at bottom rear of cabinet provides easy and secure cable entry
  • Doors and side panels inset flush with frame
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires