Select Country and Language Canada / French
Changer de pays
ENCL-A55 | ORION IMAGES

ORION IMAGES | ENCL-A55 | Outdoor or Indoor Enclosure (AVAILABLE JULY) - fits 55" LCD Display, clamshell hinged, NEMA 4 rated, "air curtain" fan system

  • Réf. fabricant ENCL-A55
  • PART #453968
Environment Type: IN/OUT
Mounting Type: WALL
Type: MONITOR ENCLOSURE
Voltage/Current Type: 120 VAC
Description

The ORION NEMA 4 Rated, indoor and outdoor enclosure is designed to protect and maintain display efficiency. Combining rugged exterior protection with a regulated interior environment. ORION LCD enclosures are suitable for both indoor and outdoor locations, and are equipped wtih the latest innovations that support the lasting longevity of your screen. Our enclosure's exclusive and patent-pending Air Veil Technology and Anti-Reflective Screen are now standard on all LCD enclosures. The ORION indoor and outdoor enclosure also protected for explosive environments and for temperatures as low as -22°F. We are continuously strive to change, innovate and deliver on the high expectations of our passionate customers.

Must be a reseller to purchase this product

Caractéristiques
  • NEMA 4 Rated
  • Air Veil Fan System Technology
  • Filter Fan System
  • Anti-Reflective Window
  • Dual Lock Security
  • Surge Protected Power
  • Universal Mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires