Select Country and Language Canada / French
Changer de pays
ENH202 | ENGENIUS

ENGENIUS | ENH202 | ENH202 is a high-speed long-range outdoor 802.11n Wireless Access Point (WAP)/Bridge that operates on 2.4GHz band with IEEE802.11b/g/n standards and features a MIMO antenna design delivering a wireless data rate of up to 300Mbps. White

  • Réf. fabricant ENH202
  • PART #488828
Device: ACCESS POINTS, OUTDOOR
Technology: WI-FI
Description

The versatile, high-speed ENH202 can function as a Wireless Access Point, Client Bridge, Client Router, or Wireless Distribution System (WDS) Bridge. Utilizing its integrated internal 10 dBi antenna and its high power output of up to 800mW, the ENH202 delivers higher throughput across an extended range making it an ideal CPE offering for a Wireless Internet Service Provider. ENH202 also features a robust security feature set that includes support for 64/128/256-bit WEP encryption, WPA/WPA2 Personal and Enterprise encryption, 802.1x authentication, hidden SSID and MAC address filtering. The multiple operation modes of the ENH202 make it an ideal solution for creating a high-speed, stable and highly secure outdoor wireless link between buildings, c onnecting surveillance cameras, or connecting outdoor digital sign to an office network.

Caractéristiques
  • High-output power up to 29 dBm delivers superior range and coverage
  • Fully interoperable with IEEE 802.11b/IEEE 802.11g/IEEE 802.11n-compliant devices
  • High-speed data rates up to 300 Mbps make the ENH202 ideally suited for handling heavy data payloads such outdoor security camera, video streaming, etc.
  • WPA2/WPA/ WEP/ IEEE 802.1x support and MAC address filtering ensure secure network connections
  • RSSI indicator makes it easy to select the best signal for Access Point connections
  • Power-over-Ethernet capabilities allow for flexible installation locations and cost savings
  • Four SSIDs let clients access different networks through a single Access Point, and assign different policies and functions for each SSID
  • Multi-function operation (CB/AP/WDS/APRouter) modes provide flexible deployment
  • The AP-Router mode with PPPoE/PPTP, DHCP server function support in special network deployment in which the CPE also serves as Internet gateway
  • QoS (WMM) support enhances performance and user experiences
  • High-Power Long Range cover
  • Maximum 800mW Power output ensures robust signal overcoming long distances barrier
  • Provides superior Wi-Fi coverage over competitors
  • High performance six time as fast as wireless G. The Maximum wireless connection rate is up to 300 Mbps. Backward compatible to wireless b/g network.
  • Integrated Dual Polarity Antenna Design with 10dBi gain
  • Selectable vertical or horizontal antenna polarity to avoid interference and Maximize performance
  • Design for Outdoor Deployment
  • IP55 waterproof housing against rain, moisture
  • Cable accessory kit prevents rain and dew from getting into the device from a cable connection
  • Permits different levels of network access
  • Broadcast multiple SSID when it is in AP mode
  • VLAN tagging allows different access levels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires