Select Country and Language Canada / French
Changer de pays
ENH210 | ENGENIUS

ENGENIUS | ENH210 | ENH210 is a long-range outdoor 802.11n Wireless-to-Ethernet Client Bridge operating in 2.4GHz with data rates up to 300Mbps. ENH210s long range and high-speed wireless makes it ideal for building-to-building deployments and IP security cameras. White

  • Réf. fabricant ENH210
  • PART #488830
Device: REPEATER/EXTENDER/BRIDGE/AMPLIFIER
Technology: WI-FI
Description

This part is discontinued by supplier. Please see anixter number 488828 as suggested replacement.

The EnGenius ENH210 is a high-speed long-range outdoor 802.11n Wireless-to-Ethernet Client Bridge that operates on 2.4 GHz band that is compliant with the IEEE802.11b/g/n standards and features a MIMO (Multiple In/Multiple Out) antenna design delivering a wireless data rate of up to 300Mbps. The versatile, high-speed ENH210 can function as a Client Bridge, Client Router, or Wireless Distribution System (WDS) Bridge. Utilizing its integrated internal 14 dBi antenna and its high power output of up to 800mW, the ENH210 delivers higher throughput across an extended range making it an ideal CPE offering for a Wireless Internet Service Provider. ENH210 al so features a robust security feature set that includes support for 64/128/256-bit WEP encryption, WPA/WPA2 Personal and Enterprise encryption, 802.1x authentication, hidden SSID and MAC address filtering. The multiple operation modes of the ENH210 mak e it an ideal solution for creating a high-speed, stable and highly secure outdoor wireless link between buildings, connecting surveillance cameras, or connecting outdoor digital sign to an office network.
Includes EnGenius Zone Controller Access Point Management software for configuring, managing and monitoring EnGenius-branded indoor and outdoor Access Points and Bridges. Zone Controller is a valuable tool for organizations that deploy multiple EnGenius long-range, versatile wireless networking pr oducts into complex networking environments. The software enables IT administrators to optimize network performance and eliminate downtime while significantly reducing the time and effort required to manage the network by providing administrators with the ability to create a facility map to depict real-time wireless coverage and allowing the monitoring and control of each asset, including the ability to push firmware upgrades.

This part is discontinued by supplier. Use AXE 488828 as suggested replacement.

Caractéristiques
  • High 800mW Wireless Power Delivers Long-Range Coverage:Ensures robust signal to achieve longer range; Offers superior wireless network coverage over other brands; Perfect for Point-to-Point wireless links
  • Up to 300Mbps Wireless Speed and Backward Compatible to 802.11b/g: In Wireless-N mode, maximum data rate reaches up to 300 Mbps when connected to another Wireless-N device; Complies with IEEE802.11b/g/n standards
  • Built-in Dual Polarity Antenna Maximizes Wireless Connectivity: Built-in directional high-gain antenna; Dual polarity design allows adjustment to the environment; Multiple-Input and Multiple-Output (MIMO) antenna technology
  • Multiple Wireless Network Names (SSID): Broadcasts up to four (8) SSIDs; SSID-VLAN binding feature permits different levels of network access
  • User-friendly Installation Kit: PoE (Power-over-Ethernet) kit includes PoE injector and power adapter; Mast mount kit includes strap; Wall mount kit includes screws
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires