Select Country and Language Canada / French
Changer de pays
ENH210EXT | ENGENIUS TECHNOLOGIES

ENGENIUS TECHNOLOGIES | ENH210EXT | The Enterprise-class ENH210EXT is a high-powered, long-range 2.4GHz Wireless-N Outdoor Access Point delivering data at up to 300Mbps. Its ideal for small-to-medium sized companies that wish to extend their network for outdoor usage. White

  • Réf. fabricant ENH210EXT
  • PART #488831
Device: ACCESS POINTS, OUTDOOR
Technology: WI-FI
Description

The Enterprise-class ENH210EXT is a high-powered, long-range 2.4GHz Wireless-N Outdoor Access Point delivering data at up to 300Mbps. The ENH210EXT provides outdoor wireless network access for campus environments or for connecting other buildings to a company network. Its ideal for small-to-medium sized companies that wish to provide outdoor access to the company network to their employees or to provide network and/or Internet connectivity via a companys existing broadband connection. Its an ideal s olution for expanded the reach of an existing network beyond the walls of a building. Its high 800mW transmit power and high receive sensitivity make it a robust solution for extending company networks. The ENH210EXT has been engineered to withstand ha rsh outdoor conditions and has an IP rating of 67 and a UV coating to resist prolonged exposure to the sun. The AP also includes two Gigabit Ethernet ports, one for connecting back to the LAN network and the other for a connected device like a surveill ance camera. The ENH210EXT includes EnGenius Zone Controller Access Point Management software that provides a robust suite of tools for IT managers, installers and network administrators who deploy, manage and maintain wireless networks. With Zone Cont roller, EnGenius Wireless Indoor and Outdoor Access Points and Client Bridges can be configured, controlled and monitored from one central location. Compatible with EnGenius comprehensive family of versatile, long-range Indoor and Outdoor Wireless Acce ss Points, Client Bridges, AP routers, Zone Controller is SNMP (v1 and v2) compliant and provides IT administrators with real-time information to ease the deployment, configuration and management of EnGenius wireless networking solutions in complex net working environments. Unlike ordinary outdoor APs, the ENH210EXT can be used in a number of configurations and support connectivity to and from other outdoor client bridges (ENH210) in multiple-building campus deployments. The ENH210EXT also can provid e wireless connectivity to 3 times as many roaming clients within its range of operation.

This part has been discontinued. Use Engenius model# ENH220EXT as suggested replacement.

Caractéristiques
  • High 800mW Transmit Power: For longer range performance than ordinary outdoor APs; Ideal for Point-to-Multipoint wireless deployments; Up To 300 Mbps Data Rate; Backward compatible with IEEE802.11b/g standard
  • Support EnGenius ZoneController AP Management Software: Simplified deployment process; Easy AP management and configuration from one central location
  • Multiple Wireless Network Names (SSIDs): Broadcasts up to eight (8) SSIDs; Permits different levels of network access (SSID-to-VLAN Binding); Manage user bandwidth
  • Supports Latest Security Standards: WPA/WPA2 Personal (WPA-PSK using TKIP or AES); WPA/WPA2 Enterprise (WPA-EAP using TKIP); 802.1x Authenticator; Ability to hide SSIDs in beacons; MAC Address Filtering
  • Supports standard IEEE 802.3af Power-over-Ethernet Technology: With included PoE injector can be deployed in areas where power outlets may not be easily accessible
  • IP67 Rated Housing & Waterproof Cable Accessory Kit: Water & dust proof IP67 rated housing designed for harsh outdoor environments; Prevents moisture from getting into the device through cables and connector holes
  • Includes High-Gain N-type Antennas & User-Friendly Installation Kit: Includes two 5 dBi antenna with N-type connector; PoE kit includes PoE injector and power adapter; Mast mount kit includes strap; wall mount kit includes screws package
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires