Select Country and Language Canada / French
Changer de pays
ENS202EXT | ENGENIUS

ENGENIUS | ENS202EXT | High-powered, long-range 2.4 GHz Wireless N300 Outdoor Access Point delivering data rates up to 300 Mbps

  • Réf. fabricant ENS202EXT
  • PART #585466
Device: ACCESS POINTS, INDOOR
Technology: OUTDOOR DIRECTIONAL ANTENNA
Description

he EnGenius ENS202EXT is a high-powered, long-range 2.4 GHz Wireless N300 Outdoor Access Point delivering data rates up to 300Mbps and is ideal for providing connectivity to a small business network and its Internet connection for restaurant patrons, or for students and employees in educational or corporate campus venues.

ENS202EXT is compliant with the IEEE802.11b/g/n standards delivering a wireless data rate of up to 300Mbps on the 2.4 GHz frequency spectrum. It features two omni-directional 5 dBi MIMO (Multiple In/Multiple Out) antennas that coupled with its strong transmit power of up to 400mW make it a compelling performance solution for small and growing businesses at a very affordable price.

ENS202EXT also features a robust security feature set that includes support for 64/128/256-bit WEP encryption, WPA/WPA2 Personal and Enterprise encryption, 802.1x RADIUS authentication, hidden SSID and MAC address filtering.

ENS202EXT has an IP65 rated weatherproof housing that ensures continued operation in harsh outdoor environments or in climates of extreme cold, heat or continuous moisture.

Caractéristiques
  • High 400mW Wireless Power Delivers Long-Range Coverage
  • Up to 300Mbps Wireless Speed and Backward Compatible to 802.11b/g
  • Two External 5 dBi Omni-Directional Antenna Maximizes Wireless Connectivity
  • SSID-to-VLAN Tagging
  • User-friendly Installation Kit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires