Select Country and Language Canada / French
Changer de pays
ENVIROMUX-MICRO-TRHP | NETWORK TECHNOLOGIES/IN OH

NETWORK TECHNOLOGIES/IN OH | ENVIROMUX-MICRO-TRHP | Micro Environment Monitoring System, Integrated Temp/Humidity Sensor, PoE

  • Réf. fabricant ENVIROMUX-MICRO-TRHP
  • PART #690368
Description

The ENVIROMUX Micro Environment Monitoring System monitors critical environmental conditions, such as temperature, humidity, liquid water presence, power, intrusion, smoke. When a sensor goes out of range of a configurable threshold, the system will n otify you via email, web page, network management (SNMP), /or SMS messages (via external USB 3G modem).

The system functions independently or as an IP-connected remote sensor for the ENVIROMUX-2D/5D/16D. The ENVIROMUX-MICRO-T features an integrated temperature sensor, two RJ45 sensor ports for external temperature/humidity sensors, two dry contact inputs. The ENVIROMUX-MICRO-TRHP features an integrated temperature/humidity sensor, two RJ45 sensor ports for external temperature/humidity sensors, two dry contact inputs built-in Power over Ethernet (PoE).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires