Select Country and Language Canada / French
Changer de pays
EOH362JK | ABB

ABB | EOH362JK | Enclosed heavy duty fusible 3-pole safety switch, 60 AMP, 600 V, NEMA 12, steel sheet enclosed

  • Réf. fabricant EOH362JK
  • PART #551851
Rating: IP67
Type: DISCONNECT
Description

The next generation of heavy duty safety switches offer a complete range of fusible and non-fusible solutions from 30 to 1200 Amperes. Our new range meets all relevant standards UL98, UL50, UL50E and NEMA KS-1 (CSA approval pending).

Similar to:
Cutler Hammer: DH362FDK
SIEMENS: HF362J
Schneider Square D: H362AWK
GE: TH3362J
VACU-BREAK: F352H
MURRAY: HN362AJ

Caractéristiques
  • High performance
  • Increased safety - visible double break contacts thrtouch safe switch insert
  • Easy installation - spacious interior and rounded edges make wiring safe, easy and fast. Gasket included in all NEMA classes
  • Savings in maintenance - the modular
Applications

ABB's safety switches are designed for applications requiring heavy duty performance and are suitable for use as service equipment where applicable. Our products are well suited for the food & beverage industry, HVAC, water/wastewater treatment facilities

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires