Select Country and Language Canada / French
Changer de pays
EOLR-1 | SYSTEM SENSOR

SYSTEM SENSOR | EOLR-1 | Relay, SPST, End-of-Line

  • Réf. fabricant EOLR-1
  • PART #674214
Description

Model EOLR-1 is an epoxy encapsulated, single-pole single-throw, normally open relay that can be used as an end of line device in fire alarm systems, e.g. to supervise power supplies.

Must be a reseller to purchase this product.

Caractéristiques
  • Multi-voltage operation
  • Activation LEDs
  • Easy and flexible installation
  • Reliable and robust design
  • Multipurpose field installations
  • Multi-voltage relays with terminal strip field wiring connections, mounting track, and hardware for R-10T/20T and R-144T
  • Removable front cover on steel enclosure for R-10E/R-20E and R-14/R-24E, which mount inside the enclosure
  • LED viewing hole on top of the steel enclosure's cover
  • Extra pair of wires for redundant power input on PR-3
  • Terminal strip field wiring conntions, mounting track, and hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires