Select Country and Language Canada / French
Changer de pays
EPBZ97 | EATON

EATON | EPBZ97 | Basic ePDU

  • Réf. fabricant EPBZ97
  • PART #427817
Function: Basic
Input Plug: 5-20P
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Designed for reliable and cost effective power distribution, Basic ePDUs have the form factor and receptacle choices to meet the needs of the demanding data center architect. With power levels ranging from 1.4 kW all the way to 17 kW, Eaton has the right Basic ePDU for any application.

Caractéristiques
  • Rugged and reliable design
  • Available in horizontal and vertical design
  • Clearly labeled circuits simplify load balancing.
  • Cost effective solutions to meet your Basic needs
  • Ranges from 15A to 30A up to 208V
  • UL 60950 compliant
Spécifications
  • Output Receptacles: (24) 5-20R General.Contents (Ships with the Following Items):
  • Input Plug: L5-20P Input.Plug: NEMA L5-20P
  • Input.Max kW: 1.92 General.Description: ePDU, 0U, Basic, input L5-20P, output (24) 5-20R
  • Input.Current Monitoring: None Physical.Mounting Style: Vertical
  • Physical.Dimensions (H X W X D, Inches): Box: 3 x 5 x 65.4 Unit: 48 x 1.5 x 1.5 Output.Outlets: (24) NEMA 5-20R
  • Protection & Filtering.Spike/Surge Suppression: None General.U Height: 0
  • Input.Cable Length (Ft): 6 Protection & Filtering.EMI/RFI Filter: None
  • General.Function: BA Function: BA
  • Input.Voltage: 1-Phase 110-125 Input.Phase: Single Phase
  • Input.Current: 16A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires