Select Country and Language Canada / French
Changer de pays
EPE-5818AF | ENGENIUS

ENGENIUS | EPE-5818AF | The EPE-5818af PoE generates power over CAT5 cable up to 300 feet (100 meter). By sending 48V, Ethernet terminals such as wireless LAN access point, IP phone and web camera can be powered remotely. White

  • Réf. fabricant EPE-5818AF
  • PART #450507
Number of Ports: 1 PORT
Description

Eliminate the limitation of placing an Ethernet-enabled device, such as a wireless access point near a power outlet. The EPE-5818af delivers both data and electrical power to Ethernet-enabled devices using a single Ethernet CAT5 cable. EPE-5818af Power-over-Ethernet (PoE) injector is 802.3af compliant. It uses standard IEEE pin definition to power the device, and comes with a 48V/0.375A power supply. Pin# 1, 2, 3 and 6 for data transmission; pin# 4, 5, 7 and 8 for power to the device. The EPE-5818af PoE generates power over CAT5 cable up to 300 feet (100 meter). By sending 48V, Ethernet terminals such as wireless LAN access point, IP phone and web camera can be powered remotely. It is especially ideal for outdoor networking facility and low port density installations.

Caractéristiques
  • Power and Data over one single cable for convenient installation
  • Compliant with IEEE 802.3af standard
  • Capable of 300 feet PoE cable length
  • Output 48V power to the 802.3af device over the ethernet Cat5 cable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires