Select Country and Language Canada / French
Changer de pays
EPS-05 | SECURITRON MAGNALOCK CORP

SECURITRON MAGNALOCK CORP | EPS-05 | 0.5A Power Supply For Low-power Locks

  • Réf. fabricant EPS-05
  • PART #CS104426
Amps: LESS THAN 0.5
Battery Type Req: SEALED LEAD ACID OR GEL
Input Voltage: 110 OR 220V AC
Product Type: BOXED POWER SUPPLY
Sales Category: POWER SUPPLY
UL Listing: UL LISTED
Caractéristiques
  • Extremely low power consumption, only 8.5mW standby power consumption with a 115V input
  • Included battery provides up to 26 hours of backup
  • Universal voltage input capabilities (100-240 V AC)
  • Aesthetic design allows for convenient installation near thelock
  • Multiple mounting options: Surface mounted, Recessed into drywall, Use either the factory box or an existing UL Listed gang junction box
  • Reduced low current wire runs and wire run length
  • Fire alarm input dry contact (NO or NC)
  • One (1) battery inuded
  • Supports fail-safe and fail-secure lock configurations
  • LED troubleshooting
  • Built-in battery end-of-life notification system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires