Select Country and Language Canada / French
Changer de pays
EPS10-1 | SYSTEM SENSOR

SYSTEM SENSOR | EPS10-1 | Alarm Pressure Switch, Includes One SPDT Switch

  • Réf. fabricant EPS10-1
  • PART #674215
Description

The EPS10-1 has a single SPDT switch while the EPS10-2 model contains two SPDT switches. The EPS10 Series features field adjustable pressure sensitivity to provide an alarm response between 4 and 20 psi. It is factory set to respond at 4 - 8 psi on ris ing or falling pressure. The pressure adjustment wheel requires no special tools and does not affect switch synchronization on the EPS10-2. The EPS10 Series switches are NEMA 4 rated.

Must be a reseller to purchase this product.

Caractéristiques
  • Sensitivity adjustment wheel, no special tools required
  • Reinforced diaphragm resists pressure spikes
  • Two conduit entrances
  • Both one- and two-switch models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires