Select Country and Language Canada / French
Changer de pays
EPS120-1 | SYSTEM SENSOR

SYSTEM SENSOR | EPS120-1 | Pressure Switch, Includes One SPDT Switch

  • Réf. fabricant EPS120-1
  • PART #674221
Description

The EPS120-1 has a single SPDT switch. The EPS120-2 model contains two SPDT switches. The EPS120 Series features field-adjustable pressure sensitivity to provide an alarm response between 10 and 200 psi. All models are factory set for use in a nominal 115 psi system. The EPS120-1 is factory set to respond at 105 psi at decreasing pressure. The EPS120-2 is factory set to respond at 125 psi on rising pressure and 105 psi on decreasing pressure. The pressure adjustment wheel requires no special tools a nd does not affect switch synchronization on the EPS120-2.

Must be a reseller to purchase this product.

Caractéristiques
  • Pressure adjustment wheel, no special tools required
  • Field-adjustable pressure sensitivity
  • Factory set for use in a nominal 115 psi system
  • Reinforced diaphragm resists pressure spikes
  • Two conduit entrances provided
  • NEMA 4 rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires