Select Country and Language Canada / French
Changer de pays
EPS120EXP | SYSTEM SENSOR

SYSTEM SENSOR | EPS120EXP | Pressure Switch, Explosion-proof

  • Réf. fabricant EPS120EXP
  • PART #674224
Device Type: PRESSURE SWITCH
Description

These units are ideal for installation in hazardous locations classified as follows: Class I, Groups B, C, D, Division 1 & 2 Class II, Groups E, F, G, Division 1 & 2 Class III, Division 1 & 2.
Robust Construction. The EPSEXP series consists of a rugged , NEMA 4 rated cast aluminum housing. Designed for both indoor and outdoor use, the EPSEXP series operates across a wide temperature range, from -40ºF to 160ºF.

Reliable Performance. The EPSEXP series cover is secured with a tamper resistant screw to prevent unauthorized tampering. Inside, two sets of SPDT (Form C) synchronized switches are enclosed in a durable terminal block to assure reliable performance.

Simplified Operation. Like all System Sensor pressure switches, the EPSEXP series is designed for easy installation. The EPSEXP series includes a pressure adjustment wheel that requires no special tools. This feature permits field-adjusting of the activation switch.

Must be a reseller to purchase this product.

Caractéristiques
  • Designed and approved to operate in hazardous locations
  • Rugged NEMA 4 rated cast aluminum housing
  • Field-adjustable pressure sensitivity
  • 1/2 " NPT male brass fitting
  • Synchronized activation circuit
  • Two conduit entrances
  • Tamper resistant screw
  • SPDT C) synchronized switches enclosed in a durable terminal block
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires