Select Country and Language Canada / French
Changer de pays
EPS40-2 | SYSTEM SENSOR

SYSTEM SENSOR | EPS40-2 | Pressure Switch, Includes Two SPDT Switch

  • Réf. fabricant EPS40-2
  • PART #674228
Description

The EPS40-1 has a single SPDT switch while the EPS40-2 model contains two SPDT switches. The EPS40 Series features field adjustable pressure sensitivity to provide an alarm response between 10 and 100 psi. All models are factory set for use in a nomina l 40 psi system. The EPS40-1 is factory set to respond at 30 psi at decreasing pressure while the EPS40-2 is factory set to respond at 50 psi on rising pressure and 30 psi at decreasing pressure. The pressure adjustment wheel requires no special tools and does not affect switch synchronization on the EPS40-2. The EPS40-1 and EPS40-2 supervisory pressure switches are NEMA 4 rated.

Must be a reseller to purchase this product.

Caractéristiques
  • Sensitivity adjustment wheel, no special tools required
  • Reinforced diaphragm resists pressure spikes
  • Two conduit entrances
  • Both one- and two-switch models available
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires