Select Country and Language Canada / French
Changer de pays
ERD97P21-U | PELCO

PELCO | ERD97P21-U | Receiver, Indoor/Outdoor. Interfaces Between System 9760 and 24/120/230 V AC Pan and Tilt Devices. Allows up to 80 Presets, Random Scan and Frame Scan. Has One Relay Output. NEMA4x Rated Housing

  • Réf. fabricant ERD97P21-U
  • PART #296304
Environment Type: INDOOR
Mounting Type: SURFACE
Description

Receiver, indoor/outdoor. Interfaces between system 9760 and 24/120/230 V AC pan and tilt devices. Allows up to 80 presets, random scan and frame scan. Has one relay output. NEMA4X rated housing.

Must be a reseller to purchase this product

Caractéristiques
  • Easy to Install
  • Standard Features Include: - 80 Presets - Frame Scan - Random Scan
  • RS-422, Pelco P Protocol for Pan/Tilts, Including Legacy
  • Environmental Housing Meets NEMA Type 4X Standards
  • Input Power, Pan/Tilt Power, and Camera Power Selectable ung Tool-Less Plug-Ins
  • Adjustable Lens Voltage
  • LED Indicators for Power and Transmit/Receive Data
  • Standard Single Alarm Input (9 with Option Board)
  • Standard Single Alarm Output (9 Auxiliary Outputs with Option Board)
  • Auxiliary Outputs Jumper-Selectabfor Normally-Open or Normally-Closed Operation
  • Address Selectable
  • Data Rate Selectable
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires