Select Country and Language Canada / French
Changer de pays
ERT310 | B+B SMARTWORX

B+B SMARTWORX | ERT310 | Spectre RT Ethernet to Ethernet Wired Router

  • Réf. fabricant ERT310
  • PART #523496
Type: FIREWALL
Description

The Spectre RT supports the creation of VPN tunnels using IPsec, OpenVPN and L2TP. It supports DHCP, NAT, NAT-T, DynDNS, NTP, VRRP, control by SMS, and numerous other functions, as well as additional software. A password-protected Web interface allows users to configure and manage the Spectre RT from remote locations. The router can automatically upgrade its configuration and firmware from the operator's central server, allowing for simultaneous mass reconfiguration of every router on the network.

Caractéristiques
  • VPN security
  • Firewall support
  • NAT/PAT address & port translation
  • SNMP management
  • Wide temperature range -40C to 75C
  • Complies with NEMA TS1 & TS2
Applications

The Spectre RT industrial router connects Ethernet equipment in tough environments where office-grade equipment can't handle the job. With Ethernet, USB, I/O and auxiliary ports it's a flexible device with the built-in ability to handle multiple data communications protocols and to fit into virtually any network topology.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires