Select Country and Language Canada / French
Changer de pays
ES-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | ES-1 | Stand Alone Door Entry Controller

  • Réf. fabricant ES-1
  • PART #668001
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The ES-1 is a door controller designed to operate a door strike or magnetic lock upon receiving a valid card read and/or keyless entry code from Wiegand devices. One ES-1, one or two Wiegand devices and a door strike or magnetic lock of your choice is required for each entry point.



The Wiegand device used may be the Viking model PROX-1 Proximity Card Reader and/or the Viking model PROX-2 or HID-2 Wiegand Output Keypad or any other card reader, RF transmitter or digital keypad that outputs the 2bit Wiegand format. If two Wiegand devices are used, one can be placed on each side of a doorway to control access in both directions (entry and exit). Up to 250 valid Wiegand codes can be programmed into the ES-1.



Other programmable parameters, ke relay activation, mode (normal, off, or open) and facility codes are also stored in non-volatile memory. All programming is done with a local touch tone phone. Up to three ES-1s can be programmed simultaneously if they will be sharing all the same p rogramming codes and parameters. Entry logging is possible with the ES-1's log bus data output.



Must be a reseller to purchase this product

Caractéristiques
  • Up to 250 tenants
  • Program and control with a Touch Tone phone
  • Use with any 26 bit Wiegand device
  • Supports 1 entry point
  • Compatible with Viking models PROX-1, PROX-2 and HID-2
  • Non-volatile memory (no batteries required)
  • LOG BUS data output for loggintry events
  • Card plus keypad mode for highest security
  • One time codes for visitors
  • Bi-directional (entry and exit) control
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires