Select Country and Language Canada / French
Changer de pays
ES-3 | VIKING ELECTRONICS

VIKING ELECTRONICS | ES-3 | Entry System Door Controller for AES

  • Réf. fabricant ES-3
  • PART #668002
Product Type: ACCESS READER
Read Format: KEYPAD
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Up to 32 additional points of entry can be added to Viking's model AES-2000 Accessible Entry System. One ES-3, one Wiegand device and a door strike or magnetic lock of your choice is required for each additional entry point.



The ES-3 is an entry stem door controller designed to operate a door strike or magnetic lock upon receiving a valid card read from a Wiegand device. The Wiegand device used may be the Viking model PROX-1 Proximity Card Reader or any other card reader, RF transmitter or digi tal keypad that outputs the 26 bit Wiegand format. Up to 525 valid Wiegand codes can be programmed into the AES-2000, and up to 1024 access entry events are logged and stored in the AES-2000. Other programmable parameters, like relay activation and del ay times, are also PC programmed via the AES-2000.



Only one pair of wires are needed to wire all 32 Entry System Door Controllers back to the AES-2000. This two wire CAN communication protocol allows the ES-3 to be installed up to 1 mile away. A dr sensor input monitors for a forced door or door ajar condition. A Request to Exit input operates the doors for people leaving the controlled area. Three separate relay outputs allow control of Door Strikes, Magnetic Locks, Gate Opener, Lights, Camera and or Alarm. Power to the ES-3 can be daisy chained from unit to unit on a single pair of wires, or simply tap into the local door strike's power supply.



Must be a reseller to purchase this product

Caractéristiques
  • Up to 525 tenants
  • Up to 32 entry points are possible
  • logs up to 1024 entry events
  • Two wire CAN communication protocol can be daisy-chained together
  • Use supplied power adapter or share with door strike's 12-24 Volt AC or DC power source
  • Inputs may bether normally open (NO) or normally closed (NC) contacts
  • Relay outputs provide either normally open (NO) or normally closed (NC) contacts
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires