Select Country and Language Canada / French
Changer de pays
ES-MKIT | PELCO

PELCO | ES-MKIT | ES-MKIT Marine Kit

  • Réf. fabricant ES-MKIT
  • PART #560090
Environment Type: OUTDOOR
Description

Designed to protect the Esprit Series positioning system from galvanic corrosion by electrically isolating the system from the mounting structure.

Must be a reseller to purchase this product

Caractéristiques
  • 2.4 GHz (802.11g) and 5.8 GHz (802.11a) ISM Bands
  • Superior Link Margin and Link Availability
  • Innovative Integrated Articulated Antenna Mount
  • Junction Box and Sliding Hinge for Quick Mounting
  • Submersible Outdoor Environmental Rating; Meets IP68 and NE Type 6P Standards
  • Wide Operating Temperature Range: -22 to 122F (-30 to 50C)
  • 802.11e HCCA-Based Hidden Node Solution and Quality of Service (QoS) Guarantees
  • Daylight-Readable Indicators for Easy Installation
  • RSSI Port for Easy and Accurate Anten Alignment
  • 802.11i-Based WPA-PSK Security Using 128-Bit AES
  • Supports Gigabit Ethernet (GbE) 802.3ab
  • Power over Ethernet (PoE), 802.11af Compatible
  • Auto MDI/MDIX
  • Remote Configuration and Upgrade
  • Endura Wireless Auto Install (EW-AI) Means Zero Touch iguration for Typical Installations
  • Smart System Health Check Using Endura Workstation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires